- 22mm Wide
- 700mm Long Variable Speed Belt
| Pitch Length | 700 mm |
| Belt Size | 22MM |
| Cross Section Width | 22 mm |
| Angle of Sheave Groove | 26 ° |
| Cross Section Height | 8 mm |
| Weight | 0.293 LB |
| Pitch Length | 700 mm |
| Belt Size | 22MM |
| Cross Section Width | 22 mm |
| Angle of Sheave Groove | 26 ° |
| Cross Section Height | 8 mm |
| Weight | 0.293 LB |