- 26mm Wide
- 800mm Long Variable Speed Belt
| Pitch Length | 800 mm |
| Angle of Sheave Groove | 28 ° |
| Cross Section Width | 26 mm |
| Cross Section Height | 8 mm |
| Belt Size | W25 |
| Weight | 0.396 LB |
| Pitch Length | 800 mm |
| Angle of Sheave Groove | 28 ° |
| Cross Section Width | 26 mm |
| Cross Section Height | 8 mm |
| Belt Size | W25 |
| Weight | 0.396 LB |