- 21mm Wide
- 600mm Long Variable Speed Belt
| Cross Section Height | 7 mm |
| Cross Section Width | 21 mm |
| Angle of Sheave Groove | 28 ° |
| Pitch Length | 600 mm |
| Belt Size | W20 |
| Weight | 0.211 LB |
| Cross Section Height | 7 mm |
| Cross Section Width | 21 mm |
| Angle of Sheave Groove | 28 ° |
| Pitch Length | 600 mm |
| Belt Size | W20 |
| Weight | 0.211 LB |