- 26mm Wide
- 1000mm Long Variable Speed Belt
| Cross Section Width | 26 mm |
| Angle of Sheave Groove | 28 ° |
| Cross Section Height | 8 mm |
| Pitch Length | 1000 mm |
| Belt Size | W25 |
| Weight | 0.496 LB |
| Cross Section Width | 26 mm |
| Angle of Sheave Groove | 28 ° |
| Cross Section Height | 8 mm |
| Pitch Length | 1000 mm |
| Belt Size | W25 |
| Weight | 0.496 LB |