- 42mm Wide
- 1190mm Long Variable Speed Belt
| Pitch Length | 1190 mm |
| Angle of Sheave Groove | 28 ° |
| Cross Section Width | 42 mm |
| Belt Size | W40 |
| Cross Section Height | 13 mm |
| Weight | 1.574 LB |
| Pitch Length | 1190 mm |
| Angle of Sheave Groove | 28 ° |
| Cross Section Width | 42 mm |
| Belt Size | W40 |
| Cross Section Height | 13 mm |
| Weight | 1.574 LB |