- 42mm Wide
- 2180mm Long Variable Speed Belt
| Pitch Length | 2180 mm |
| Cross Section Height | 13 mm |
| Cross Section Width | 42 mm |
| Belt Size | W40 |
| Angle of Sheave Groove | 28 ° |
| Weight | 2.883 LB |
| Pitch Length | 2180 mm |
| Cross Section Height | 13 mm |
| Cross Section Width | 42 mm |
| Belt Size | W40 |
| Angle of Sheave Groove | 28 ° |
| Weight | 2.883 LB |