- 83mm Wide
- 2680mm Long Variable Speed Belt
| Belt Size | W80 |
| Cross Section Height | 25 mm |
| Cross Section Width | 83 mm |
| Angle of Sheave Groove | 32 ° |
| Pitch Length | 2680 mm |
| Weight | 13.973 LB |
| Belt Size | W80 |
| Cross Section Height | 25 mm |
| Cross Section Width | 83 mm |
| Angle of Sheave Groove | 32 ° |
| Pitch Length | 2680 mm |
| Weight | 13.973 LB |