Skip to content Skip to navigation menu
American Metric Corp.1047PL M12

1047PL M12

Hex Nut With Insert
Item #103133210
  • M12 Hex Nut With Polyamid Insert
American Metric Corp.1047PL M12
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 Hex Nut With Polyamid Insert
Material Steel
Hex Size 19 mm
Thread Size M12
Weight 0.009 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison