- 16.30 mm ID
- 31.500 mm OD
- 1.250 mm Thick
- 2.15 mm Free Height
- Steel Spring Washer
| Material Thickness | 1.25 mm |
| Inside Dia. | 16.3 mm |
| Free Height | 2.15 mm |
| Outside Dia. | 31.5 mm |
| Material | Steel |
| Weight | 0.0 LB |
| Material Thickness | 1.25 mm |
| Inside Dia. | 16.3 mm |
| Free Height | 2.15 mm |
| Outside Dia. | 31.5 mm |
| Material | Steel |
| Weight | 0.0 LB |