- 25.40 mm ID
- 50 mm OD
- 3 mm Thick
- 4.10 mm Free Height
- Steel Spring Washer
| Material Thickness | 3 mm |
| Outside Dia. | 50 mm |
| Inside Dia. | 25.4 mm |
| Free Height | 4.1 mm |
| Material | Steel |
| Weight | 0.0 LB |
| Material Thickness | 3 mm |
| Outside Dia. | 50 mm |
| Inside Dia. | 25.4 mm |
| Free Height | 4.1 mm |
| Material | Steel |
| Weight | 0.0 LB |