- 22 mm ID
- 32 mm OD
- 0.300 mm Thick
- Steel
- Shim Spacer Washer
| Material | Steel |
| Material Thickness | 0.3 mm |
| Outside Dia. | 32 mm |
| Style | Shim Spacer |
| Inside Dia. | 22 mm |
| Weight | 0.1 LB |
| Material | Steel |
| Material Thickness | 0.3 mm |
| Outside Dia. | 32 mm |
| Style | Shim Spacer |
| Inside Dia. | 22 mm |
| Weight | 0.1 LB |