- 22 mm ID
- 32 mm OD
- 0.500 mm Thick
- Steel
- Shim Spacer Washer
| Outside Dia. | 32 mm |
| Inside Dia. | 22 mm |
| Material Thickness | 0.5 mm |
| Material | Steel |
| Style | Shim Spacer |
| Weight | 0.1 LB |
| Outside Dia. | 32 mm |
| Inside Dia. | 22 mm |
| Material Thickness | 0.5 mm |
| Material | Steel |
| Style | Shim Spacer |
| Weight | 0.1 LB |