- 26 mm ID
- 37 mm OD
- 2 mm Thick
- Steel
- Supporting Washer
| Material | Steel |
| Outside Dia. | 37 mm |
| Material Thickness | 2 mm |
| Style | Supporting Washer |
| Inside Dia. | 26 mm |
| Weight | 0.2 LB |
| Material | Steel |
| Outside Dia. | 37 mm |
| Material Thickness | 2 mm |
| Style | Supporting Washer |
| Inside Dia. | 26 mm |
| Weight | 0.2 LB |