- 8 mm x 8 mm x 1000 mm Long
- Metric Key Stock
| Material | Steel |
| Type | Square |
| Finish | N/A |
| Length | 1,000.000 mm |
| Height | 8.000 mm |
| Steel Grade | Steel |
| Weight | 6.0 LB |
| Material | Steel |
| Type | Square |
| Finish | N/A |
| Length | 1,000.000 mm |
| Height | 8.000 mm |
| Steel Grade | Steel |
| Weight | 6.0 LB |