- One Piece Solid Collar
- 8 mm ID x 16 mm OD x 8 mm Wide
- Steel, Zinc Plated Finish
| Collar Style | One Piece - Solid |
| Finish | Zinc Plated |
| O.D. | 0.630 in - 16 mm |
| Inch/Metric | Metric |
| Material | Steel |
| I.D. | 0.315 in - 8 mm |
| Recessed Screw | Yes |
| Weight | 0.1 LB |
| Collar Style | One Piece - Solid |
| Finish | Zinc Plated |
| O.D. | 0.630 in - 16 mm |
| Inch/Metric | Metric |
| Material | Steel |
| I.D. | 0.315 in - 8 mm |
| Recessed Screw | Yes |
| Weight | 0.1 LB |