- 20 mm Inner Diameter
- 47 mm Outside Diameter
- 20 mm Thickness Lockplate
| O.D. | 47 mm |
| Torque | 27 N-m |
| Inch/Metric | Metric |
| I.D. | 20 mm |
| Mountable Thickness | 17 mm |
| Thickness | 20 mm |
| Type | LA1 |
| Transmitted Axial Force | 2700 N |
| Weight | 1.0 LB |
| O.D. | 47 mm |
| Torque | 27 N-m |
| Inch/Metric | Metric |
| I.D. | 20 mm |
| Mountable Thickness | 17 mm |
| Thickness | 20 mm |
| Type | LA1 |
| Transmitted Axial Force | 2700 N |
| Weight | 1.0 LB |