- 45 mm Inner Diameter
- 75 mm Outside Diameter
- 24 mm Thickness Lockplate
description
- Locking ring assembly type 1 (not self-centering) cone clamping unit consists of four pieces with two inside double-cone rings joined through a set of tightening screws. It is recommended for medium torques and although it is not self centering, it can be easily assembled and disassembled. Available for shaft diameters from 20 to 1000 mm.
| Transmitted Axial Force | 7200 N |
| Mountable Thickness | 20 mm |
| O.D. | 75 mm |
| Torque | 161 N-m |
| Thickness | 24 mm |
| Type | LA1 |
| Inch/Metric | Metric |
| I.D. | 45 mm |
| Weight | 3.0 LB |

