- 38 mm Inner Diameter
- 50 mm Outside Diameter
- 52 mm Thickness Lockplate
description
- Locking Ring Assembly Type 3 (self-centering) consists of two conical pieces and a spacer. It has minimum overall dimensions in virtue of the reduced thickness of the cones
- so, Locking Ring Assembly Type 3 is suitable for the applications where small hubs are requested. It is recommended for medium torques and is self centering. Locking Ring Assembly Type 3 guarantees a very precise axial positioning, as no axial displacement of the hub occurs during the assembly operation. Available for shaft diameters from 6 to 130 mm.
| Mountable Thickness | 32 mm |
| O.D. | 50 mm |
| Type | LA3 |
| Inch/Metric | Metric |
| I.D. | 38 mm |
| Torque | 86 N-m |
| Thickness | 52 mm |
| Transmitted Axial Force | 4500 N |
| Weight | 3.0 LB |

