- 45 mm Inner Diameter
- 59 mm Outside Diameter
- 70 mm Thickness Lockplate
description
- Locking Ring Assembly Type 3 (self-centering) consists of two conical pieces and a spacer. It has minimum overall dimensions in virtue of the reduced thickness of the cones
- so, Locking Ring Assembly Type 3 is suitable for the applications where small hubs are requested. It is recommended for medium torques and is self centering. Locking Ring Assembly Type 3 guarantees a very precise axial positioning, as no axial displacement of the hub occurs during the assembly operation. Available for shaft diameters from 6 to 130 mm.
| Torque | 189 N-m |
| Inch/Metric | Metric |
| I.D. | 45 mm |
| Type | LA3 |
| Transmitted Axial Force | 8400 N |
| O.D. | 59 mm |
| Mountable Thickness | 45 mm |
| Thickness | 70 mm |
| Weight | 3.0 LB |

