- 140 mm Inner Diameter
- 190 mm Outside Diameter
- 116 mm Thickness Lockplate
description
- Locking Ring Assembly Type 4 (self-centering) consists of two biconic rings and two truncated cone rings. It is suitable for high torques and is self-centering. Available for shaft diameter from 45 to 600 mm.
| Thickness | 116 mm |
| Type | LA4 |
| Transmitted Axial Force | 92100 N |
| I.D. | 140 mm |
| Mountable Thickness | 104 mm |
| Torque | 6455 N-m |
| Inch/Metric | Metric |
| O.D. | 190 mm |
| Weight | 6.0 LB |

