- 30 mm Inner Diameter
- 55 mm Outside Diameter
- 40 mm Thickness Lockplate
description
- Locking Ring Assembly Type 4 (self-centering) consists of two biconic rings and two truncated cone rings. It is suitable for high torques and is self-centering. Available for shaft diameter from 45 to 600 mm.
| I.D. | 30 mm |
| Inch/Metric | Metric |
| Transmitted Axial Force | 6680 N |
| O.D. | 55 mm |
| Mountable Thickness | 32 mm |
| Torque | 93.1 N-m |
| Type | LA4 |
| Thickness | 40 mm |
| Weight | 0.925 LB |

