- 45 mm Inner Diameter
- 75 mm Outside Diameter
- 64 mm Thickness Lockplate
description
- Locking Ring Assembly Type 4 (self-centering) consists of two biconic rings and two truncated cone rings. It is suitable for high torques and is self-centering. Available for shaft diameter from 45 to 600 mm.
| O.D. | 75 mm |
| Thickness | 64 mm |
| Type | LA4 |
| Inch/Metric | Metric |
| Transmitted Axial Force | 17200 N |
| Torque | 385 N-m |
| Mountable Thickness | 56 mm |
| I.D. | 45 mm |
| Weight | 2.1 LB |

