- 50 mm Inner Diameter
- 80 mm Outside Diameter
- 64 mm Thickness Lockplate
description
- Locking Ring Assembly Type 4 (self-centering) consists of two biconic rings and two truncated cone rings. It is suitable for high torques and is self-centering. Available for shaft diameter from 45 to 600 mm.
| I.D. | 50 mm |
| Type | LA4 |
| Torque | 425 N-m |
| Transmitted Axial Force | 17200 N |
| O.D. | 80 mm |
| Thickness | 64 mm |
| Inch/Metric | Metric |
| Mountable Thickness | 56 mm |
| Weight | 3.04 LB |

