- 25 mm Inner Diameter
- 50 mm Outside Diameter
- 28 mm Thickness Lockplate
description
- Locking Ring Assembly Type 6 (self-centering) consists of one inside and one outside cone ring which are joined by a set of screws. It has a very small axial dimension and is self centering. It is not suitable for applications which request a very precise axial positioning due to a small axial displacement of the hub during the assembly operation. Locking Ring Assembly Type 6 is suitable for applications with medium torques. Available for shaft diameters from 20 to 200 mm.
| Type | LA6 |
| Inch/Metric | Metric |
| O.D. | 50 mm |
| I.D. | 25 mm |
| Thickness | 28 mm |
| Transmitted Axial Force | 4560 N |
| Mountable Thickness | 17 mm |
| Torque | 57 N-m |
| Weight | 0.595 LB |

