- 45 mm Inner Diameter
- 57 mm Outside Diameter
- 25.50 mm Thickness Lockplate
description
- Locking Ring Assembly Type 9 (not self-centering) consists of two cone rings, joined through a lock nut and a tab washer. In virtue of the simple design, very fast assembly/disassembly is allowed. Locking Ring Assembly Type 9 is suitable for applications with small - medium torques. Available for shaft diameters from 14 to 70 mm.
| Type | LA9 |
| Mountable Thickness | N/A |
| Torque | 40 N-m |
| Transmitted Axial Force | 1770 N |
| I.D. | 45 mm |
| O.D. | 57 mm |
| Thickness | 25.5 mm |
| Inch/Metric | Metric |
| Weight | 2.0 LB |

