- 17 mm Inner Diameter
- 21 mm Outside Diameter
- 5.3 mm Thickness Lockplate
description
- Locking ring (not self-centering) consists of two cone rings and must be equipped with a fastening flange, usually manufactured by the customer. The number of locking screws depends on the torque to be transmitted. Locking ring requires very small axial installation dimension. Up to four units can be arranged behind each other allowing high torques to be transmitted. Available for shaft diameters from 6 to 600 mm.
| Inch/Metric | Metric |
| Thickness | 5.3 mm |
| O.D. | 21 mm |
| Type | R |
| Transmitted Axial Force | 351 N |
| I.D. | 17 mm |
| Torque | 2.98 N-m |
| Mountable Thickness | 5.3 mm |
| Weight | 1.51 LB |

