- 18 mm ID
- 25 mm OD
- 3.500 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
| Material | Nitrile Buna-N |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 250 °F |
| Durometer | 70 |
| Inside Dia. | 18 mm |
| Outside Dia. | 25 mm |
| Cross Section Dia. | 3.5 mm |
| Weight | 0.2 LB |

