- 23.4000 mm ID
- 30.460 mm OD
- 3.530 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
| Outside Dia. | 30.46 mm |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -30 °F |
| Cross Section Dia. | 3.53 mm |
| Material | Nitrile Buna-N |
| Durometer | 70 |
| Inside Dia. | 23.4 mm |
| Weight | 0.0 LB |

