- 146 mm ID
- 150 mm OD
- 2 mm Cross Section Diameter
- Fluorocarbon (Viton)
- 70 Durometer
| Temperature Range [Min] | -15 °F |
| Inside Dia. | 146 mm |
| Temperature Range [Max] | 400 °F |
| Material | Fluorocarbon (Viton) |
| Cross Section Dia. | 2 mm |
| Durometer | 70 |
| Outside Dia. | 150 mm |
| Weight | 0.2 LB |

