- 56 mm ID
- 61 mm OD
- 2.500 mm Cross Section Diameter
- Fluorocarbon (Viton)
- 70 Durometer
| Outside Dia. | 61 mm |
| Cross Section Dia. | 2.5 mm |
| Temperature Range [Min] | -15 °F |
| Inside Dia. | 56 mm |
| Durometer | 70 |
| Material | Fluorocarbon (Viton) |
| Temperature Range [Max] | 400 °F |
| Weight | 0.2 LB |

