- M18 x 2.5
- 1 m Long
- Steel Metric Thread Rod
| Thread Type | Metric |
| Right / Left Hand | Right Hand |
| Material | Steel |
| Outside Dia. | 18 mm |
| Thread Pitch | 2.5 mm |
| Length | 1.000 m |
| Thread Size | M18 |
| Inch/Metric | Metric |
| Weight | 0.0 LB |
| Thread Type | Metric |
| Right / Left Hand | Right Hand |
| Material | Steel |
| Outside Dia. | 18 mm |
| Thread Pitch | 2.5 mm |
| Length | 1.000 m |
| Thread Size | M18 |
| Inch/Metric | Metric |
| Weight | 0.0 LB |