- M24 x 3
- 1 m Long
- Steel Metric Thread Rod
| Inch/Metric | Metric |
| Right / Left Hand | Right Hand |
| Material | Steel |
| Thread Size | M24 |
| Outside Dia. | 24 mm |
| Thread Pitch | 3 mm |
| Length | 1.000 m |
| Thread Type | Metric |
| Weight | 7.0 LB |
| Inch/Metric | Metric |
| Right / Left Hand | Right Hand |
| Material | Steel |
| Thread Size | M24 |
| Outside Dia. | 24 mm |
| Thread Pitch | 3 mm |
| Length | 1.000 m |
| Thread Type | Metric |
| Weight | 7.0 LB |