- M3 x .5
- 1 m Long
- Steel Metric Thread Rod
| Outside Dia. | 3 mm |
| Thread Pitch | 0.5 mm |
| Inch/Metric | Metric |
| Right / Left Hand | Right Hand |
| Thread Size | M3 |
| Material | Steel |
| Thread Type | Metric |
| Length | 1.000 m |
| Weight | 0.0 LB |
| Outside Dia. | 3 mm |
| Thread Pitch | 0.5 mm |
| Inch/Metric | Metric |
| Right / Left Hand | Right Hand |
| Thread Size | M3 |
| Material | Steel |
| Thread Type | Metric |
| Length | 1.000 m |
| Weight | 0.0 LB |