- M4 x .7
- 1 m Long
- Stainless Steel Metric Thread Rod
| Length | 1.000 m |
| Inch/Metric | Metric |
| Material | Stainless Steel |
| Right / Left Hand | Right Hand |
| Outside Dia. | 4 mm |
| Thread Pitch | 0.7 mm |
| Thread Size | M4 |
| Thread Type | Metric |
| Weight | 0.0 LB |
| Length | 1.000 m |
| Inch/Metric | Metric |
| Material | Stainless Steel |
| Right / Left Hand | Right Hand |
| Outside Dia. | 4 mm |
| Thread Pitch | 0.7 mm |
| Thread Size | M4 |
| Thread Type | Metric |
| Weight | 0.0 LB |