- M6 x 1
- 1 m Long
- Stainless Steel Metric Thread Rod
| Right / Left Hand | Right Hand |
| Length | 1.000 m |
| Material | Stainless Steel |
| Thread Type | Metric |
| Thread Size | M6 |
| Inch/Metric | Metric |
| Outside Dia. | 6 mm |
| Thread Pitch | 1 mm |
| Weight | 0.0 LB |
| Right / Left Hand | Right Hand |
| Length | 1.000 m |
| Material | Stainless Steel |
| Thread Type | Metric |
| Thread Size | M6 |
| Inch/Metric | Metric |
| Outside Dia. | 6 mm |
| Thread Pitch | 1 mm |
| Weight | 0.0 LB |