- 105 mm Shaft Diameter
- 4 mm Thick
- External Metric Retaining Ring
| Series | A |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Plating | N/A |
| Hole Dia. | 3.5 mm |
| Shaft Dia. | 105 mm |
| Thickness | 4 mm |
| Type | Axially Assembled |
| Section Height | 9.3 mm |
| Lug Height | 9.9 mm |
| Inch/Metric | Metric |
| Weight | 0.02 LB |

