- Metric External Retaining Ring (A) DIN 471
- 11 mm Shaft Diameter
- 1 mm Thickness
- Axial Retaining Ring
- Carbon Spring Steel
| Package Type | Loose |
| Inch/Metric | Metric |
| Type | Axially Assembled |
| Shaft Dia. | 11 mm |
| Thickness | 1 mm |
| Series | (A) DIN 471 |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Lug Height | 3.3 mm |
| Hardness | C60-DIN 17222 |
| Section Height | 1.8 mm |
| Weight | 0.01 LB |

