- Metric External Retaining Ring (A) DIN 471
- 115 mm Shaft Diameter
- 4 mm Thickness
- Axial Retaining Ring
- Carbon Spring Steel
| Package Type | Loose |
| Series | (A) DIN 471 |
| Thickness | 4 mm |
| Material | Carbon Spring Steel |
| Shaft Dia. | 115 mm |
| Plating | N/A |
| Inch/Metric | Metric |
| Hardness | 44 - 51 HRc |
| Section Height | 9.8 mm |
| Type | Axially Assembled |
| Lug Height | 10.6 mm |
| Weight | 0.19 LB |

