- 16 mm Shaft Diameter
- 1 mm Thickness
- Axial Retaining Ring
- Stainless Steel
| Material | Stainless Steel |
| Thickness | 1 mm |
| Plating | N/A |
| Package Type | Loose |
| Lug Height | 3.7 mm |
| Shaft Dia. | 16 mm |
| Series | (A) DIN 471 |
| Section Height | 2.2 mm |
| Inch/Metric | Metric |
| Hardness | N/A |
| Type | Axially Assembled |
| Weight | 0.01 LB |

