- 24 mm Shaft Diameter
- 1.2 mm Thick
- External Metric Retaining Ring
| Hole Dia. | 2 mm |
| Lug Height | 4.4 mm |
| Thickness | 1.2 mm |
| Type | Axially Assembled |
| Material | Carbon Spring Steel |
| Section Height | 3 mm |
| Series | A |
| Plating | N/A |
| Inch/Metric | Metric |
| Shaft Dia. | 24 mm |
| Package Type | Loose |
| Weight | 0.004 LB |

