- 26 mm Shaft Diameter
- 1.2 mm Thick
- External Metric Retaining Ring
| Inch/Metric | Metric |
| Shaft Dia. | 26 mm |
| Material | Carbon Spring Steel |
| Type | Axially Assembled |
| Section Height | 3.1 mm |
| Lug Height | 4.5 mm |
| Series | A |
| Plating | N/A |
| Package Type | Loose |
| Thickness | 1.2 mm |
| Hole Dia. | 2 mm |
| Weight | 0.005 LB |

