- 260 mm Shaft Diameter
- 5 mm Thick
- External Metric Retaining Ring
| Inch/Metric | Metric |
| Type | Axially Assembled |
| Shaft Dia. | 260 mm |
| Series | A |
| Hole Dia. | 5 mm |
| Package Type | Loose |
| Thickness | 5 mm |
| Section Height | 16 mm |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Lug Height | 16.2 mm |
| Weight | 0.782 LB |

