- 31 mm Shaft Diameter
- 1.5 mm Thick
- External Metric Retaining Ring
| Plating | N/A |
| Section Height | 3.5 mm |
| Lug Height | 5 mm |
| Type | Axially Assembled |
| Hole Dia. | 2.5 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 31 mm |
| Series | A |
| Package Type | Loose |
| Thickness | 1.5 mm |
| Material | Carbon Spring Steel |
| Weight | 0.008 LB |

