- Metric External Retaining Ring (A) DIN 471
- 36 mm Shaft Diameter
- 1.75 mm Thickness
- Axial Retaining Ring
- Carbon Spring Steel
| Plating | N/A |
| Material | Carbon Spring Steel |
| Shaft Dia. | 36 mm |
| Thickness | 1.75 mm |
| Lug Height | 5.6 mm |
| Inch/Metric | Metric |
| Series | (A) DIN 471 |
| Package Type | Loose |
| Hardness | C75-DIN 17222 |
| Type | Axially Assembled |
| Section Height | 4 mm |
| Weight | 0.05 LB |

