- Metric External Retaining Ring (A) DIN 471
- 37 mm Shaft Diameter
- 1.75 mm Thickness
- Axial Retaining Ring
- Carbon Spring Steel
| Hardness | C75-DIN 17222 |
| Shaft Dia. | 37 mm |
| Lug Height | 5.7 mm |
| Package Type | Loose |
| Type | Axially Assembled |
| Thickness | 1.75 mm |
| Inch/Metric | Metric |
| Series | (A) DIN 471 |
| Plating | N/A |
| Section Height | 4.1 mm |
| Material | Carbon Spring Steel |
| Weight | 0.05 LB |

