- Metric External Retaining Ring (A) DIN 471
- 63 mm Shaft Diameter
- 2 mm Thickness
- Axial Retaining Ring
- Carbon Spring Steel
| Shaft Dia. | 63 mm |
| Hardness | 44 - 51 HRc |
| Thickness | 2 mm |
| Type | Axially Assembled |
| Inch/Metric | Metric |
| Series | (A) DIN 471 |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Package Type | Loose |
| Section Height | 6.2 mm |
| Lug Height | 7.6 mm |
| Weight | 0.05 LB |

