- 8 mm Shaft Diameter
- 0.8 mm Thick
- External Metric Retaining Ring
| Type | Axially Assembled |
| Hole Dia. | 1.2 mm |
| Package Type | Loose |
| Shaft Dia. | 8 mm |
| Plating | N/A |
| Lug Height | 3.2 mm |
| Inch/Metric | Metric |
| Series | A |
| Material | Carbon Spring Steel |
| Section Height | 1.5 mm |
| Thickness | 0.8 mm |
| Weight | 0.001 LB |

