- Metric External Retaining Ring (A) DIN 471
- 85 mm Shaft Diameter
- 3 mm Thickness
- Axial Retaining Ring
- Carbon Spring Steel
| Inch/Metric | Metric |
| Thickness | 3 mm |
| Section Height | 7.8 mm |
| Lug Height | 8.7 mm |
| Hardness | 44 - 51 HRc |
| Shaft Dia. | 85 mm |
| Package Type | Loose |
| Type | Axially Assembled |
| Series | (A) DIN 471 |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Weight | 0.15 LB |

