- 88 mm Shaft Diameter
- 3 mm Thick
- External Metric Retaining Ring
| Thickness | 3 mm |
| Package Type | Loose |
| Section Height | 8 mm |
| Hole Dia. | 3.5 mm |
| Type | Axially Assembled |
| Lug Height | 8.8 mm |
| Plating | N/A |
| Inch/Metric | Metric |
| Shaft Dia. | 88 mm |
| Series | A |
| Material | Carbon Spring Steel |
| Weight | 0.091 LB |

