- Metric External Retaining Ring (A) DIN 471
- 9 mm Shaft Diameter
- 1 mm Thickness
- Axial Retaining Ring
- Carbon Spring Steel
| Type | Axially Assembled |
| Inch/Metric | Metric |
| Material | Carbon Spring Steel |
| Series | (A) DIN 471 |
| Plating | N/A |
| Section Height | 1.7 mm |
| Hardness | C60-DIN 17222 |
| Thickness | 1 mm |
| Lug Height | 3.3 mm |
| Shaft Dia. | 9 mm |
| Package Type | Loose |
| Weight | 0.01 LB |

